Zoro Homepage
This item is Discontinued.
Flomec Flowmeter, 1-1/2" Pipe, MNPT, 1.2 to 80 gpm QSE15NPTQBQ2XA

Flowmeter, 1-1/2" Pipe, MNPT, 1.2 to 80 gpm (Discontinued)

  • Mfr # QSE15NPTQBQ2XA
  • Zoro # G6608870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSE15NPTQBQ2XA
Zoro #
G6608870
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in Metal Pipe; 3/4 in Metal Pipe; 1 in Metal Pipe; 1 1/2 in Metal Pipe; 2 in Metal Pipe; 3 in Metal Pipe; 4 in Metal Pipe
Connection Size
1 1/2 in
Length (In.)
11 in
Height (In.)
6 1/4 in
Width (In.)
5 15/64 in
Overall Height
0.9 in
Overall Length
3.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Description

Electromagnetic Flowmeter, Product Type Pulse Out Magmeter, Flowmeter Type Turbine, Accuracy +/-0.5 Percent (Body Only), +/-0.5 Percent (With Computer), Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum 32 Degrees F, Voltage - Maximum 36V DC, Housing Material Noryl, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Noryl, Standards CE Certified, NSF-ISR, RoHS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.