Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Oval Gear, 495 psi, 1/8 in.

  • Mfr # OM004S513-222

  • Zoro # G6457543


product price: $754.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM004S513-222
Zoro #
G6457543
UPC #
-
Country of Origin
Australia

Dimensions

Connection Size
1/2 in
Fitting Size (In.)
1/8
Length (In.)
2 3/4 in
Overall Length
2.8 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Oval Gear
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
495 psi
Max. Viscosity
4,600 SUS
Frequency Range (Hz)
0.35 to 27.9
Wetted Materials
316 Stainless Steel, Carbon, PTFE
Flow Range
0.13 to 9.5 gph
Fluid Temp. Range
-4 Degrees to 250 Degrees F
Flow Range (GPM)
0.002 to 0.158
Flow Range @ GPH
0.13 to 9.5
Strainer
200 Mesh Recommended
Flow Range @ lessthan 5 cps
0.95 to 9.5 gph (3.6 to 36 LPH)
Typical K Factor
Reed Switch = 10600 Pulses Per Gallon, Hall Effect = 10600 Pulses Per Gallon
Repeatability
+/- 0.03% of Reading
Special Features
Totals (Cumulative and Batch), Rate of Flow, Pulse Output
Rotor Type
Stainless Steel Oval Gears
Fitting Type
FNPT
Sensor Type
Reed Switch and Hall Effect
Pressure Rating (PSI)
495
Fluid Temp. Range (Deg. F)
5 to 250
Flow Range (LPM)
0.008 to 0.6
O-Ring
PTFE
Accuracy (%)
0.5
Output Type
Scaled Pulse
Power Requirement
Hall Effect 5/24V DC
Fluid Temp. Range (Deg. C)
-20 to 120
Ambient Temperature
-20 Degrees to 120 Degrees C
Includes
Pulse
Product Type
Oval Gear Flow Meter
Flow Rate - Minimum
0.13 gph
Viscosity - Maximum
4,600 SUS
Frequency - Minimum
7/20 Hz
Compatible Flow Material
Chemicals, Lubricants, Oils, Viscous Fluids
Operating Pressure - Maximum
495 psi
Media Temperature - Minimum
4 Degrees F
Wetted Material
316 Stainless Steel, Carbon, PTFE
Frequency - Maximum
27 9/10 Hz
Accuracy
+/-1%
Unit Of Measure
Gallons, Liters
O-Ring Material
Viton
Media Temperature - Maximum
250 Degrees F
Rotor Material
Stainless Steel
Flow Rate - Maximum
9.5 gph
Flowmeter Type
Electromagnetic

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Chemicals, Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 4 Degrees F, Viscosity - Maximum 4,600 SUS, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Wetted Material 316 Stainless Steel, Carbon, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.