Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Turbine, For Water, 1 In FNPT

  • Mfr # 01N31GM

  • Zoro # G0455314


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Type
Turbine
Flow Material
Water
Connection Size
1 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01N31GM
Zoro #
G0455314
UPC #
031401325546
Country of Origin
United States

Dimensions

Connection Size
1 in
Fitting Size (In.)
1
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Length
4 in
Overall Height
2.5 in

Details

Item
Electronic Flowmeter
Housing Material
Nylon
Type
Turbine
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Wetted Materials
316 Stainless Steel, Ceramic, Nylon, Tungsten Carbide
Max. Viscosity
40 SUS
Flow Range
3 to 30 gpm
Fluid Temp. Range
14 Degrees to 130 Degrees F
Fluid Temp. Range (Deg. F)
14 to 130
Agency Compliance
CE
Display Units
gal
Fitting Type
FNPT
Ambient Temperature
14 to 130 Degrees F
Repeatability
0.50%
Accuracy (%)
+/-5
Pressure Rating (PSI)
150
Strainer
55 Mesh Recommended (Not Included)
Fluid Temp. Range (Deg. C)
0 to 60
Rotor Type
Nylon
Display Type
Digital
Includes
2 AAA Batteries
Power Requirement
AAA Batteries (2)
Sensor Type
Magnetic
Shaft Material
Tungsten Carbide
Standards
CE Certified
Output Type
4-20 mA
Compatible Flow Material
DEF, Water
Mounting Orientation
Universal
Includes Totalizer
Yes
Operating Pressure - Maximum
150 psi
Media Temperature - Maximum
130 Degrees F
Media Temperature - Minimum
14 Degrees F
Accuracy
+/-5%
Wetted Material
316 Stainless Steel, Ceramic, Ferrite, Nylon, Tungsten Carbide
Product Type
GPI Electronic Water Meter
Unit Of Measure
Gallons
Rotor Material
Nylon
Flow Rate - Maximum
30 gpm
Flowmeter Type
Turbine
Flow Rate - Minimum
3 gpm
Viscosity - Maximum
40 SUS

Description

Electronic Flowmeter, Product Type GPI Electronic Water Meter, Flowmeter Type Turbine, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material DEF, Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 40 SUS, Housing Material Nylon, Rotor Material Nylon, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, Ferrite, Nylon, Tungsten Carbide, Standards CE Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.