Zoro Homepage

Watermeter

  • Mfr # TM10NQ9GMA

  • Zoro # G600389816


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Connection Size
1 in
Flow Range
5 to 50 gpm
Flow Range (LPM)
19 to 190
Max. Pressure
225 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10NQ9GMA
Zoro #
G600389816
UPC #
41112501
Country of Origin
United States

Dimensions

Connection Size
1 in
Width (In.)
2 1/10 in
Length (In.)
6 1/2 in
For Pipe Size
1 in
Height (In.)
3 1/10 in
Overall Length
6.6 in
Manufacturer Warranty Length
1 yr
Overall Height
0.9 in
Overall Width
2.1 in

Details

Item
Watermeter
Standards
CE Certified
Flow Range
5 to 50 gpm
Flow Range (LPM)
19 to 190
Max. Pressure
225 psig
Power Requirement
Two Alkaline AAA Batteries
Flow Material
Water-based non-corrosive fluids
Max. Viscosity
20 cps
Display Units
Barrels, Cubic Centimeters, Cubic Feet, Cubic Meters, Imperial Gallons, Liters, Ounces, Quarts, gal
Display Type
Digital
Frequency Range (Hz)
47 to 470
Flow Range (GPM)
5 to 50
Rotor Type
PVDF
Flow Range @ GPH
300 to 3000
Housing Material
PVC
Wetted Materials
316 Stainless Steel, Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Connection Type
FNPT
Type
Turbine
Fluid Temp. Range
32 Degrees to 140 Degrees F
Accuracy (%)
+/- 3
Sensor Type
Turbine
Accuracy
+/-3%
Flow Rate - Minimum
5 gpm
Mounting Orientation
Universal
Includes Totalizer
Yes
Media Temperature - Maximum
140 Degrees F
Product Type
Flow Meter
Wetted Material
316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide
Frequency - Maximum
3 kHz
Flow Rate - Maximum
50 gpm
Compatible Flow Material
Water
Viscosity - Maximum
20 cps
Frequency - Minimum
1/4 kHz
Shaft Material
Tungsten Carbide
Unit Of Measure
Gallons, Liters
Rotor Material
PVDF
Operating Pressure - Maximum
225 psi
Output Type
4-20 mA
Flowmeter Type
Turbine
Media Temperature - Minimum
32 Degrees F

Description

Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters, Output Type 4-20 mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.