Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM30NQ9GMD
Zoro #
G200389834
UPC #
41112501
Country of Origin
United States
Dimensions
For Pipe Size
3 in
Width (In.)
4 37/100 in
Connection Size
3 in
Length (In.)
14 7/10 in
Height (In.)
5 39/50 in
Overall Height
0.9 in
Overall Width
2.1 in
Overall Length
14.7 in
Manufacturer Warranty Length
1 yr
Description
Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 3 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material Acetal, Shaft Material Stainless Steel, Wetted Material Acetal, Ferrite, PEEK, PVC, Stainless Steel, Standards CE Certified, NSF/ANSI, Unit Of Measure Gallons, Liters, Output Type 4-20 mA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.