1604925 1 Gal Pro-series All Purpose Deck Wash
- Mfr # 1604925
- Zoro # G504109138
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Surfaces for Use On
Wood
Series
Pro Series
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1604925
- Zoro #
- G504109138
- UPC #
- 56198673755
- Country of Origin
- China
Dimensions
- Size
- 1 gal
Details
- Surfaces for Use On
- Wood
- Item
- All Purpose Deck Wash
- Series
- Pro Series
Description
Features
- For use on exterior wood surfaces such as decks, fences, siding, shakes and shingles
- Use as a preparation step before finishing cedar or redwood
- Can be used as a maintenance cleaner for previously coated surface
- Removes stains from mold, mildew and algae
- Coverage will vary depending on the type, age and texture of the wood
- Capacity: 1 Gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.