Shop FLOOD
See all product information
Create Account
CWF - UV5 Pro Series Wood Finish Exterior Stain Natural 5 Gal.
- Mfr # FLD565-05
- Zoro # G621883416
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Coverage
800 sq. ft.
Color
Natural
Color Family
Clear
Dry Time Tack Free
48 Hr.
Dry Time Recoat
15 Min.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLD565-05
- Zoro #
- G621883416
- UPC #
- 10273565205
- Country of Origin
- United States
- Coverage
- 800 sq. ft.
- Color
- Natural
- Color Family
- Clear
- Dry Time Tack Free
- 48 Hr.
- Dry Time Recoat
- 15 Min.
Description
Protect wood siding and decks against harmful UV rays and water damage with this long-lasting acrylic/oil-based wood finish. It is specially formulated with transparent iron oxides to block up to 50% more harmful UV rays. committedprotection for up to 5 years on siding and 3 years on decks. Fortified with Flood Penetrol for superior penetration to provide a bold long-lasting natural look. Use on decks siding fences shakes shingles outdoor furniture and play sets. The natural color is tintable to 5 tones: Cedar redwood honey gold chestnut and walnut. Formulas available from Flood . Dries in 24 to 48 hours depending on temperature and humidity. Recoat must be wet on wet generally within 10 to 15 minutes. Covers approximately 200 Sq. Ft. per gallon. Banned in some areas. Cleans up with soap and water.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.