Zoro Homepage

Battery Operated Water Alarm System

  • Mfr # RS-095

  • Zoro # G4359101


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Voltage
9V DC
Amps
0.08
Features
Resettable, Testable
Application
Leaky Drains, Frozen Pipes, Dishwashers, Sump Pumps, Table-Top Containters & Beakers, Sinks
Alarm Unit Dimensions
3 in W x 1.5 in D x 4.125 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-095
Zoro #
G4359101
UPC #
857640005410
Country of Origin
United States

Dimensions

Alarm Unit Dimensions
3 in W x 1.5 in D x 4.125 in H

Details

Voltage
9V DC
Item
Water Detection System
Amps
0.08
Features
Resettable, Testable
Application
Leaky Drains, Frozen Pipes, Dishwashers, Sump Pumps, Table-Top Containters & Beakers, Sinks
Market
Commercial
Includes Batteries
No
Current
0.08 A
Monitoring Application
Drains, Frozen Pipes, Under Sinks, Sump Pumps, Tubs, Water Heaters, Water-Fed Appliances
Power Source
Battery
Operating Voltage
9V DC
Maximum Operating Temperature
104 Degrees F
Alert Type
Sound
Detector Type
Water Detector and Alarm
Minimum Operating Temperature
40 Degrees F
Alarm Sound Level
110 dB

Description

Water Detection System, Alarm Sound Level 110 dB, Alarm Unit Dimensions 3 in W x 1.5 in D x 4.125 in H, Includes Batteries No, Maximum Operating Temperature 104 Degrees F, Mounting Location Wall, Operating Voltage 9V DC, Detector Type Water Detector and Alarm, Power Source Battery, Alert Type Sound, Current 0.08 A, Features Resettable, Testable, Market Commercial, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.