Zoro Homepage

Detection/Alarm Shutoff System, 120VAC

  • Mfr # RS-094-1/2

  • Zoro # G3782821


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Audio Alarm
Yes
Voltage
120V AC
Includes
1/2 in Full Port Lead-Free Shut-Off Valve, 120V AC Power Plug w/ 12 ft Lead Wire, Actuator, Magnetized Water Sensor w/ 8 ft Lead Wire, Metal Plate, Receiver Box
Power Cord Length
12 ft
Pipe Size - Valves
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-094-1/2
Zoro #
G3782821
UPC #
857640005373
Country of Origin
United States

Dimensions

Power Cord Length
12 ft
Pipe Size - Valves
1/2 in
Sensor Cord Length
8 ft
Pipe Size
1/2 in

Details

Audio Alarm
Yes
Voltage
120V AC
Item
Leak Detection Shut-Off Valve
Includes
1/2 in Full Port Lead-Free Shut-Off Valve, 120V AC Power Plug w/ 12 ft Lead Wire, Actuator, Magnetized Water Sensor w/ 8 ft Lead Wire, Metal Plate, Receiver Box
Shut Off
Yes
Amps
0.3 A
Temp. Range
0 Degrees to 100 Degrees F
Number of Sensors
1
Standards
MA Board of Registration of Plumbers Approval Code P1-0515-489, NSF 372, NSF/ANSI 61
Application
Water Tank Leak Detection
Connection Type
NPT
Material
Brass
Max. Pressure
600 psi
Product Type
Detection and Alarm Shutoff System
Shut Off Feature
Shut-off Feature
Operating Pressure - Maximum
580 psi
Current
0.6 A
Operating Temperature - Minimum
0 Degrees F
Audio Alarm Included
Audio Alarm Included
Operating Temperature - Maximum
100 Degrees F

Description

Leak Detection Shut-Off Valve, Voltage 120V AC, Pipe Size 1/2 in, Material Brass, Connection Type NPT, Operating Pressure - Maximum 580 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 8 ft, Power Cord Length 12 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.