Zoro Homepage

Water Heater Leak Detection System, 3/4In

  • Mfr # RS-094-3/4

  • Zoro # G4359083


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Audio Alarm
Yes
Voltage
120V AC
Includes
120V AC Power Plug w/ 12 ft Lead Wire, 3/4 in Full Port Lead-Free Shut-Off Valve, Actuator, Magnetized Water Sensor w/ 8 ft Lead Wire, Metal Plate, Receiver Box
Number of Sensors
1
Amps
0.127 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-094-3/4
Zoro #
G4359083
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4 in
Sensor Cord Length
8 ft
Power Cord Length
12 ft
Pipe Size
3/4 in

Description

Leak Detection Shut-Off Valve, Voltage 120V AC, Pipe Size 3/4 in, Material Brass, Connection Type NPT, Operating Pressure - Maximum 580 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 8 ft, Power Cord Length 12 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.