This item is Discontinued.

Floorline Anti Slip / Anti Fatigue Mat, 2' W x 33' L, White FLN2x33WHT

Anti Slip / Anti Fatigue Mat, 2' W x 33' L, White (Discontinued)

  • Mfr # FLN2x33WHT
  • Zoro # G000000069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLN2x33WHT
Zoro #
G000000069
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
33'
Width
2'

Details

Item
Anti Slip / Anti Fatigue Mat
Color
White
Antimicrobial
Yes
Slip Resistance Standard
ASTM F 1677 - Dry/Wet: 1.0/0.8; DIN 51130: R11, V10
Application
Barefoot / Workplace / Industrial Environments
Weight
56
Anti-microbial / Anti-bacterial
Yes
Features
Lightweight, slip resistant matting

Description

Floorline, a single tier, open grid PVC mat with an embossed surface making it the perfect flooring solution to prevent slips and falls and provide comfort underfoot. With its antifungal properties, Floorline is a must-have for barefoot enviroments such as locker rooms, shower floors, and boating/marine environments. A single tier mat, Floorline is lightweight making it easy to carry, move and lift for cleaning. Floorline is a popular option for light industrial enviroments such as clubs, restaurants and bars where staff are standing or spillages are common.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.