Advantagemat Black Vinyl Lipped Chair Mat for Carpets - 36in x 48in

  • Mfr # NRCMFLVG0088

  • Zoro # G122624891


product price:  $66.95
/ea

Key Features

Mat Backing Material
PVC
Weight Limit
180 lbs
Shape
Lipped
Backing Type
Gripper
Thickness
0.086 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NRCMFLVG0088
Zoro #
G122624891
UPC #
841776118021
Country of Origin
China

Dimensions

Width
36 in
Thickness
0.086 in
Length
48 in
Size
36" x 48"

Details

Color
Black
Mat Backing Material
PVC
Weight Limit
180 lbs
Shape
Lipped
Backing Type
Gripper
Item
Chair Mat
Assembly Required
No
Finish
Gripper Back
For Use With
Low pile carpets up to 1/4 thick
Includes
Chair Mat Only
Edge Type
Straight
Edges
Straight
Backing
Gripper

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.