Advantagemat Black Vinyl Lipped Chair Mat for Hard Floor - 36" x 48"
- Mfr # FR123648HLBV
- Zoro # G715444462
product price:Â
$
57.79
/ea
Key Features
Shape
Lipped
Floor Type
Smooth back for hard floor use. Product Size - Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty
Overall Dimensions
48 x 36 x 0.08
Thickness
0.07 in
Anti Slip Backing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR123648HLBV
- Zoro #
- G715444462
- UPC #
- 841776101696
- Country of Origin
- China
Dimensions
- Overall Dimensions
- 48 x 36 x 0.08
- Thickness
- 0.07 in
- Width And Length
- 36 x 48
- Lip Length
- 20 in
- Lip Dimensions
- 20" x 10"
- Width
- 36 in
- Length
- 48 in
- Lip Width
- 10 in
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Limited Lifetime Warranty.
- Black floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to hard floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
- Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
- Guaranteed not to crack, chip, break or shatter under normal use and correct application. Black plastic formulation creates an eye-catching addition to your home or office. Ideal for covering already worn flooring
- Advantagemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
- 50% of our manufacturing site's energy comes from on-site & external renewable sources. Contains up to 20% recycled material. 100% recyclable
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.