
Advantagemat Black Vinyl Lipped Chair Mat for Hard Floor - 45in x 53in
Mfr # NRCMFLVS0086
Zoro # G922624909
product price:Â $91.79
/ea
Free Shipping & Returns
Key Features
Thickness
0.07 in
Mat Backing Material
PVC
For Use With
Hard Floors
Includes
Chair Mat Only
Shape
Lipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVS0086
Zoro #
G922624909
UPC #
841776118069
Country of Origin
China
Dimensions
Thickness
0.07 in
Length
53 in
Width
45 in
Size
45" x 53"
Details
Mat Backing Material
PVC
For Use With
Hard Floors
Includes
Chair Mat Only
Shape
Lipped
Weight Limit
180 lbs
Item
Chair Mat
Finish
Smooth Back
Color
Black
Backing Type
Smooth
Edge Type
Straight
Assembly Required
No
Backing
Smooth
Edges
Straight
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.