
Advantagemat Black Vinyl Rectangular Chair Mat for Carpets - 29.5in x 47in
Mfr # NCCMFLVG0061
Zoro # G222624876
product price: $74.99
/eaKey Features
Finish
Gripper Back
Width
29.5 in
Shape
Rectangular
Edge Type
Straight
Backing Type
Gripper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCCMFLVG0061
Zoro #
G222624876
UPC #
841776118373
Country of Origin
China
Dimensions
Thickness
0.086 in
Width
29.5 in
Size
29.5 x 47
Length
47 in
Details
Finish
Gripper Back
Shape
Rectangular
Edge Type
Straight
Backing Type
Gripper
For Use With
Low pile carpets up to 1/4 thick
Weight Limit
180 lbs
Mat Backing Material
PVC
Item
Chair Mat
Includes
Chair Mat Only
Color
Black
Assembly Required
No
Backing
Gripper
Edges
Straight
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.