Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantagemat Black Vinyl Rectangular Chair Mat for Carpets - 48in x 60in

  • Mfr # NRCMFLVG0090

  • Zoro # G022624885


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Mat Backing Material
PVC
For Use With
Low pile carpets up to 1/4 thick
Edge Type
Straight
Assembly Required
No
Size
48 x 60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVG0090
Zoro #
G022624885
UPC #
841776118045
Country of Origin
China

Dimensions

Thickness
0.086 in
Size
48 x 60
Length
60 in
Width
48 in

Details

Mat Backing Material
PVC
For Use With
Low pile carpets up to 1/4 thick
Color
Black
Edge Type
Straight
Assembly Required
No
Backing Type
Gripper
Weight Limit
180 lbs
Shape
Rectangular
Finish
Gripper Back
Includes
Chair Mat Only
Item
Chair Mat
Backing
Gripper
Edges
Straight

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.