
Advantagemat Black Vinyl Rectangular Chair Mat for Hard Floor - 29.5in x 47in
Mfr # NCCMFLVS0048
Zoro # G422624874
product price: $63.75
/eaKey Features
Mat Backing Material
PVC
Weight Limit
180 lbs
Shape
Rectangular
For Use With
Hard Floors
Backing Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCCMFLVS0048
Zoro #
G422624874
UPC #
841776118410
Country of Origin
China
Dimensions
Thickness
0.07 in
Width
29.5 in
Length
47 in
Size
29.5 x 47
Details
Mat Backing Material
PVC
Weight Limit
180 lbs
Shape
Rectangular
For Use With
Hard Floors
Backing Type
Smooth
Edge Type
Straight
Item
Chair Mat
Finish
Smooth Back
Color
Black
Includes
Chair Mat Only
Assembly Required
No
Edges
Straight
Backing
Smooth
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.