Zoro Homepage

Advantagemat Black Vinyl Rectangular Chair Mat for Hard Floor - 48" x 60"

  • Mfr # FR124860HEBV

  • Zoro # G8628969


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Dimensions
60 in x 48 in x 0.08 in
Color
Black
Material
PVC/Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR124860HEBV
Zoro #
G8628969
UPC #
841776100279
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
60 in x 48 in x 0.08 in
Width
48 in

Details

Item
Chair Mat for Hard Floor,Rectangular,Bla
Shape
Rectangular
Color
Black
Material
PVC/Vinyl

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Contains up to 25% recycled content. 100% recyclable. Limited Lifetime Warranty.


  • Black floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to hard floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
  • Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. Black plastic formulation creates an eye-catching addition to your home or office. Ideal for covering already worn flooring
  • Advantagemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
  • All Floortex PVC/ Vinyl protector mats are produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for hard floor use. Product Size - Rectangular - 48" x 60" Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.