Advantagemat Vinyl Lipped Chair Mat for Carpets up to 1/4" - 36" x 48"

  • Mfr # FR119225LV

  • Zoro # G0053641


product price:  $45.59
/ea

Key Features

Shape
Lipped
Overall Dimensions
48 x 36 x 0.09
Material
Vinyl
Lip Dimensions
20" x 10"
For Use In
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR119225LV
Zoro #
G0053641
UPC #
874951005397
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
48 x 36 x 0.09
Lip Dimensions
20" x 10"
Lip Length
20 in
Length
48 in
Width
36 in
Width And Length
36 x 48
Thickness
0.09 in
Lip Width
10 in

Details

Shape
Lipped
Color
Clear
Material
Vinyl
For Use In
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty
Features
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty
Waterproof
Yes
Weight Limit
180 lbs
Weight
6.4 lbs
Includes
Chair Mat Only
Product Type
Chair Mat
Application
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty
Floor Type
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty
Edges
Straight
Backing
Gripper
Body Shape
Lipped
Lip Shape
Rectangluar
Capacity
180 lbs
Mat Surface Material
Vinyl
Anti Slip Backing
No
Recycled Content
Up to 20%
Item
Chair Mat
Assembly Required
No

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Contains up to 25% recycled content. 100% recyclable. Limited Lifetime Warranty.


  • Clear floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to carpeted floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
  • Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. Clear plastic formulation allows the beauty of your flooring to shine through
  • Advantagemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
  • All Floortex PVC/ Vinyl protector mats are produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint. GreenGuard certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular including lip 36" x 48" (Lip Size 20" x 10") Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.