
Advantagemat Vinyl Lipped Chair Mat for Carpets up to 1/4in - 45in x 53in
Mfr # NRCMFLVG0077
Zoro # G222624890
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Length
53 in
For Use With
Low pile carpets up to 1/4 thick
Mat Backing Material
PVC
Shape
Lipped
Backing Type
Gripper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVG0077
Zoro #
G222624890
UPC #
841776117833
Country of Origin
China
Dimensions
Length
53 in
Size
45" x 53"
Thickness
0.086 in
Width
45 in
Details
Color
Clear
For Use With
Low pile carpets up to 1/4 thick
Mat Backing Material
PVC
Item
Chair Mat
Shape
Lipped
Backing Type
Gripper
Finish
Gripper Back
Weight Limit
180 lbs
Edge Type
Straight
Assembly Required
No
Includes
Chair Mat Only
Backing
Gripper
Edges
Straight
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.