Advantagemat Vinyl Lipped Chair Mat for Carpets up to 3/8in - 48in x 60in
- Mfr # NRCMFLVG0086
- Zoro # G322624868
product price:Â
$
96.29
/ea
Key Features
Shape
Lipped
Thickness
0.1 in
Includes
Chair Mat Only
Assembly Required
No
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NRCMFLVG0086
- Zoro #
- G322624868
- UPC #
- 841776117925
- Country of Origin
- China
- Item
- Chair Mat
- Shape
- Lipped
- Color
- Clear
- Includes
- Chair Mat Only
- Assembly Required
- No
- Finish
- Gripper Back
- Mat Backing Material
- PVC
- Weight Limit
- 180 lbs
- For Use With
- Standard pile carpets up to 3/8 thick
- Backing Type
- Gripper
- Edge Type
- Straight
- Backing
- Gripper
- Edges
- Straight
Dimensions
- Thickness
- 0.1 in
- Length
- 60 in
- Size
- 48" x 60"
- Width
- 48 in
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.