Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantagemat Vinyl Lipped Chair Mat for Hard Floor - 36in x 48in

  • Mfr # NRCMFLVS0077

  • Zoro # G322624875


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Weight Limit
180 lbs
Shape
Lipped
Edge Type
Straight
Backing Type
Smooth
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVS0077
Zoro #
G322624875
UPC #
841776117949
Country of Origin
China

Dimensions

Length
48 in
Thickness
0.07 in
Width
36 in
Size
36 x 48

Details

Weight Limit
180 lbs
Shape
Lipped
Edge Type
Straight
Backing Type
Smooth
Item
Chair Mat
For Use With
Hard Floors
Color
Clear
Assembly Required
No
Finish
Smooth Back
Includes
Chair Mat Only
Mat Backing Material
PVC
Backing
Smooth
Edges
Straight

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.