Zoro Homepage

Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4in - 30in x 48in

  • Mfr # NCCMFLVG0052

  • Zoro # G022624892


product price: $73.39
/ea

Key Features

Mat Backing Material
PVC
Thickness
0.086 in
Weight Limit
180 lbs
For Use With
Low pile carpets up to 1/4 thick
Size
30 x 48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCMFLVG0052
Zoro #
G022624892
UPC #
841776118175
Country of Origin
China

Dimensions

Thickness
0.086 in
Width
30 in
Size
30 x 48
Length
48 in

Details

Mat Backing Material
PVC
Weight Limit
180 lbs
For Use With
Low pile carpets up to 1/4 thick
Assembly Required
No
Item
Chair Mat
Includes
Chair Mat Only
Backing Type
Gripper
Color
Clear
Edge Type
Straight
Shape
Rectangular
Finish
Gripper Back
Backing
Gripper
Edges
Straight

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.