
Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4in - 45in x 53in
Mfr # NRCMFLVG0079
Zoro # G622624889
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Mat Backing Material
PVC
Includes
Chair Mat Only
Shape
Rectangular
Length
53 in
Edge Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVG0079
Zoro #
G622624889
UPC #
841776117857
Country of Origin
China
Dimensions
Length
53 in
Width
45 in
Thickness
0.086 in
Size
45" x 53"
Details
Mat Backing Material
PVC
Includes
Chair Mat Only
Shape
Rectangular
Edge Type
Straight
For Use With
Low pile carpets up to 1/4 thick
Item
Chair Mat
Color
Clear
Finish
Gripper Back
Backing Type
Gripper
Weight Limit
180 lbs
Assembly Required
No
Edges
Straight
Backing
Gripper
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.