Zoro Homepage

Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 1/4in - 48in x 79in

  • Mfr # NRCMFLVG0082

  • Zoro # G522624897


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Weight Limit
180 lbs
Backing Type
Gripper
Finish
Gripper Back
For Use With
Low pile carpets up to 1/4 thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVG0082
Zoro #
G522624897
UPC #
841776117888
Country of Origin
China

Dimensions

Length
79 in
Width
48 in
Thickness
0.086 in
Size
48" x 79"

Details

Shape
Rectangular
Weight Limit
180 lbs
Backing Type
Gripper
Finish
Gripper Back
For Use With
Low pile carpets up to 1/4 thick
Edge Type
Straight / Square Corners
Item
Chair Mat
Color
Clear
Assembly Required
No
Includes
Chair Mat Only
Mat Backing Material
PVC
Edges
Straight / Square Corners
Backing
Gripper

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.