
Advantagemat Vinyl Rectangular Chair Mat for Carpets up to 3/8in - 48in x 60in
Mfr # NRCMFLVG0087
Zoro # G122624877
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Includes
Chair Mat Only
For Use With
Standard pile carpets up to 3/8 thick
Shape
Rectangular
Backing Type
Gripper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVG0087
Zoro #
G122624877
UPC #
841776117932
Country of Origin
China
Dimensions
Thickness
0.1 in
Width
48 in
Length
60 in
Size
48" x 60"
Details
Assembly Required
No
Includes
Chair Mat Only
For Use With
Standard pile carpets up to 3/8 thick
Shape
Rectangular
Backing Type
Gripper
Weight Limit
180 lbs
Edge Type
Straight
Item
Chair Mat
Mat Backing Material
PVC
Color
Clear
Finish
Gripper Back
Backing
Gripper
Edges
Straight
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.