
Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 36in x 48in
Mfr # NRCMFLVS0079
Zoro # G022624854
product price: $77.25
/ea
Free Shipping & Returns
Key Features
For Use With
Hard Floors
Thickness
0.07 in
Edge Type
Straight
Backing Type
Smooth
Includes
Chair Mat Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVS0079
Zoro #
G022624854
UPC #
841776117963
Country of Origin
China
Dimensions
Thickness
0.07 in
Width
36 in
Size
36" x 48"
Length
48 in
Details
For Use With
Hard Floors
Edge Type
Straight
Backing Type
Smooth
Item
Chair Mat
Includes
Chair Mat Only
Shape
Rectangular
Assembly Required
No
Weight Limit
180 lbs
Mat Backing Material
PVC
Finish
Smooth Back
Color
Clear
Backing
Smooth
Edges
Straight
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.