Zoro Homepage

Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 45in x 53in

  • Mfr # NRCMFLVS0080

  • Zoro # G722624895


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Weight Limit
180 lbs
Shape
Rectangular
Color
Clear
Assembly Required
No
Size
45 x 53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVS0080
Zoro #
G722624895
UPC #
841776117970
Country of Origin
China

Dimensions

Size
45 x 53
Length
53 in
Thickness
0.07 in
Width
45 in

Details

Weight Limit
180 lbs
Shape
Rectangular
Color
Clear
Assembly Required
No
For Use With
Hard Floors
Item
Chair Mat
Backing Type
Smooth
Finish
Smooth Back
Edge Type
Straight
Includes
Chair Mat Only
Mat Backing Material
PVC
Edges
Straight
Backing
Smooth

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.