Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 48" x 79"

  • Mfr # FR1220025EV

  • Zoro # G0053888


product price: $109.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Overall Dimensions
79 x 48 x 0.08
Color
Clear
Material
Vinyl
Mat Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1220025EV
Zoro #
G0053888
UPC #
874951004369
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
79 x 48 x 0.08
Length
79 in
Width
48 in
Mat Depth
80 mil
Thickness
0.07 in
Width And Length
48 x 79

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Material
Vinyl
Mat Surface Material
Vinyl
Application/Usage
Hard Floor, Desk Protection, Office, Workstation, Home
Features
Smooth back for hard floor use. Product Size - Rectangular - 48" x 79" Limited Lifetime Warranty
Recycled
Yes
For Use In
Smooth back for hard floor use. Product Size - Rectangular - 48" x 79" Limited Lifetime Warranty
Includes
Chair Mat Only
Backing
Smooth
Floor Type
Smooth back for hard floor use. Product Size - Rectangular - 48" x 79" Limited Lifetime Warranty
Assembly Required
No
Anti Slip Backing
No
Product Type
Chair Mat
Edges
Straight / Square Corners
Body Shape
Rectangular
Waterproof
Yes
Weight
11.75 lbs
Weight Limit
180 lbs
Recycled Content
Up to 20%
Capacity
180 lbs
Application
Smooth back for hard floor use. Product Size - Rectangular - 48" x 79" Limited Lifetime Warranty

Description

Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Contains up to 25% recycled content. 100% recyclable. Limited Lifetime Warranty.


  • Clear floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to hard floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
  • Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. Clear plastic formulation allows the beauty of your flooring to shine through
  • Advantagemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
  • All Floortex PVC/ Vinyl protector mats are produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint. GreenGuard certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for hard floor use. Product Size - Rectangular - 48" x 79" Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.