
Advantagemat Vinyl Rectangular Chair Mat for Hard Floor - 48in x 60in
Mfr # NRCMFLVS0081
Zoro # G222624869
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth Back
Includes
Chair Mat Only
Shape
Rectangular
Edge Type
Straight
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVS0081
Zoro #
G222624869
UPC #
841776117987
Country of Origin
China
Dimensions
Width
48 in
Thickness
0.07 in
Length
60 in
Size
48 x 60
Details
Finish
Smooth Back
Includes
Chair Mat Only
Shape
Rectangular
Edge Type
Straight
Assembly Required
No
For Use With
Hard Floors
Mat Backing Material
PVC
Item
Chair Mat
Backing Type
Smooth
Weight Limit
180 lbs
Color
Clear
Edges
Straight
Backing
Smooth
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.