Zoro Homepage

AFS-TEX 2000X Gray Active Anti-Fatigue Mat - 16" x 24"

  • Mfr # FCA21624XGY

  • Zoro # G7359121


product price: $55.85
/ea

Key Features

Shape
Rectangular
Overall Dimensions
24 in x 16 in x 0.7 in
Thickness
0.7 in
Material
Polyurethane with fine polyester cover
Application
Standing Desk, Reception or Retail Counters, Used on Any Kitchen Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA21624XGY
Zoro #
G7359121
UPC #
841776100019
Country of Origin
China

Dimensions

Overall Dimensions
24 in x 16 in x 0.7 in
Thickness
0.7 in
Width
16 in
Size
16 in x 24 in
Length
24 in

Details

Item
Anti-Fatigue Mat
Shape
Rectangular
Color
Gray
Material
Polyurethane with fine polyester cover
Application
Standing Desk, Reception or Retail Counters, Used on Any Kitchen Floor
Weight
2.2
For Use In
Ideal for use with standing desks, reception or retail counters, home use and any other locations where prolonged standing is required

Description

AFS-TEX Active Anti-Fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The AFS-TEX 2000X incorporates ergonomic surface features that encourage regular movement which stimulates blood flow, increase the body's metabolism and helps with further fatigue relief. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use.


  • Advanced ergonomic standing surface. Includes contoured foot massage features which encourage regular foot movement and changes in standing position that stimulate blood flow for reduced fatigue
  • Combines the ultimate combination of standing comfort and body support to reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing
  • Recess location provides an ankle flex facility for added movement & strain relief. Also ideal for easy mat movement and positioning
  • Built-in anti-microbial active ingredient in the body and cover will not wear away or wash off. Works 24/7 for the life of the product. Ideal for users who like to work without footwear
  • Premium gauge 0.7" polyurethane construction guaranteed not to lose body support over time. Fine anti-microbial polyester covering adds tactile comfort and durability.Anti-slip base for maximum stability in use. Bevelled edging
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Ideal for use with standing desks, reception or retail counters, home use and any other locations where prolonged standing is required. 16" x 24". Slate Gray. Manufacturers 10 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.