Zoro Homepage

AFS-TEX 3000X Black Active Anti-Fatigue Mat 20" x 39"

  • Mfr # FCA32039XBM

  • Zoro # G7359167


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Dimensions
39 in x 20 in x 0.8 in
Color
Black
Thickness
0.8 in
Material
Polyurethane with fine polyester cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA32039XBM
Zoro #
G7359167
UPC #
841776100040
Country of Origin
China

Dimensions

Overall Dimensions
39 in x 20 in x 0.8 in
Thickness
0.8 in
Length
39 in
Width
20 in

Details

Item
Anti-Fatigue Mat
Shape
Rectangular
Color
Black
Material
Polyurethane with fine polyester cover
Weight
4.2
Application
Extra Width Standing Desk, Reception or Retail Counters, Used on Any Kitchen Floor
For Use In
Ideal for use with extra width standing desks, reception or retail counters, home use and any other locations where prolonged standing is required

Description

AFS-TEX Active Anti-Fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The AFS-TEX 3000X, extra high gauge, provides an wide format surface with advanced ergonomic features for extended standing locations. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use.


  • Advanced ergonomic standing surface. Includes contoured foot massage features which encourage regular foot movement and changes in standing position that stimulate blood flow for reduced fatigue
  • Combines the ultimate combination of standing comfort and body support to reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing
  • Complete with fine polyester anti-microbial cover for added tactile comfort and surface durability
  • Built-in anti-microbial active ingredient in the body and cover will not wear away or wash off. Works 24/7 for the life of the product. Ideal for users who like to work without footwear
  • Premium plus gauge 0.8" polyurethane construction guaranteed not to lose body support over time. Anti-slip base for maximum stability in use. Bevelled edging
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Ideal for use with extra width standing desks, reception or retail counters, home use and any other locations where prolonged standing is required. 20" x 39". Midnight Black. Manufacturers 10 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.