Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AFS-TEX Active Anti-Microbial Large Balance Ball

  • Mfr # FCBB2929SBK

  • Zoro # G806587405


product price: $67.25
/ea

Key Features

Weight Capacity
600 lbs
Material
Vinyl Ball with Anti-Microbial Cotton Cover
Length
30 in
Width
30 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCBB2929SBK
Zoro #
G806587405
UPC #
841776105601
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Height
30 in
Dimensions
30 in x 30 in x 30 in
Size
29 in x 29 in

Details

Weight Capacity
600 lbs
Material
Vinyl Ball with Anti-Microbial Cotton Cover
Color
Midnight Black
Item
Balance Ball and pump
Includes
Balance Ball and 6" pump
Shape
Round Ball

Description

AFS-TEX Active Balance Balls provide ergonomic seating to promote good posture and enhance core body strength and well-being. Helps combat the negative effects of excess sitting by promoting trunk muscle activity & stimulating blood flow through constant micro-movements. Anti-microbial cotton cover for added cleanliness and comfort. 30" diameter ideal for users over 5' 6" tall.


  • Significantly reduces the negative effects of excess sitting. The product’s natural instability automatically align the user into the optimum posture to build core body strength and contribute to toned and lean muscles while sitting
  • The comfortable ergonomic design promotes active balance that results in good sitting posture and spine alignment. Stimulates repetitive movement for increased metabolism and blood flow for reduced fatigue
  • Improves concentration andthe ability to manage stress through constant body adjustmentsand micro-movements. Also ideal for use in balance focused exercises to stimulate and strengthen multiple muscle groups as part of your working day
  • Anti-Microbial cotton cover for added protection and comfort. Machine washable cover up to 1040F. Leather effect handle for easy movement and positioning. 660 lbs weight capacity
  • Delivered uninflated. Complete use and care instructions,6" pump and adapter
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • 30" diameter inflated size ideal to enable the correct seated posture forusers over 5' 6" tall. Midnight Black. 2 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.