Zoro Homepage

AFS-TEX Active Standing Platform with Foot Roller Balls

  • Mfr # FCA2032PBK

  • Zoro # G7359191


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Width
20 in
Length
32 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA2032PBK
Zoro #
G7359191
UPC #
841776100859
Country of Origin
China

Dimensions

Width
20 in
Length
32 in
Height
1 in
Size
32 in x 20 in x 1 in
Cushion Thickness
1 in

Details

Item
Anti-Fatigue Mat
Color
Black
Material
Polyurethane
For Use With
Designed for standing desk users and active offices
Includes
Anti-Fatigue Mat & 2 Roller Balls (NOTE- Ball Color Varies)
Features
Padded, Ergonomic, Antimicrobial, Comfortable
Shape
Rectangular

Description

AFS-TEX Active Anti-Fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The AFS-TEX Active Standing Platform combines an anti-fatigue standing surface with massage and movement stimulating features. Control of the massage-inducing spheres, in the recessed channel, stimulates feet, lower legs and joints. Anti-microbial. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use.


  • Advanced ergonomic standing surface. Includes deep contours in a grooved shape in which the massage balls can be rolled and controlled
  • Control the massage balls with your feet to stimulate movement and blood flow to increase the body's metabolism. Two different ball designs provide addition foot massage when used without footwear
  • The cushioned yet supportive standing surface reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing
  • Built-in anti-microbial active ingredient will not wear away or wash off. Works 24/7 for the life of the product. Ideal for users who like to work without footwear
  • Premium gauge polyurethane construction guaranteed not to lose body support over time. Fine anti-microbial polyester covering adds tactile comfort and durability.Anti-slip base for maximum stability in use. Bevelled edging
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • An anti-fatigue mat designed for standing desk users and active offices. The AFS-TEX Active Platform is a fantastic choice for those who want to get the most out of their standing desk. 20" x 32". Midnight Black. Manufacturers 10 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.