Zoro Homepage

AFS-TEX Dynamic Active Foot Rest

  • Mfr # FCDA0716BK

  • Zoro # G7359182


product price: $63.25
/ea

Key Features

Color
Black
Material
Polyurethane
Width
7 in
Length
16 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCDA0716BK
Zoro #
G7359182
UPC #
841776100187
Country of Origin
China

Dimensions

Width
7 in
Length
16 in
Height
7 in
Cushion Thickness
7 in
Size
16 in x 7 in x 7 in

Details

Item
Foot Rest
Color
Black
Material
Polyurethane
For Use With
Ideal to use for both office and home use to reduce the negative effects of excess sitting
Includes
Foot Rest Only
Shape
Oval

Description

The AFS-TEX Dynamic Active Foot Rest is designed to compliment our anti-fatigue mats by offering an ergonomic solution to the negative effects of excess sitting at your desk. The Dynamic encourages lower body movement while sitting to stimulate blood flow and reduce fatigue. Non-toxic and phthalate free. Ideal for office or home use.


  • Designed to stimulate the lower body while sitting to increase the body's metabolism, increase blood flow and reduce fatigue
  • The Dynamic's unstable design rolls and wobbles underfoot meaning you have to keep it under control
  • Roll and control with your feet and ankles stimulates the joints and leg muscles keeping you active even while seated
  • When not being actively used, the Dynamic can act as a traditional footrest to elevate the feet and rest the legs
  • Built-in anti-microbial active ingredient will not wear away or wash off. Works 24/7 for the life of the product. Ideal for users who like to work without footwear
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Easily stored under the desk when not in use. Ideal for both office and home use to reduce the negative effects of excess sitting. 16" x 7" x 7". Midnight Black. Manufacturers 10 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.