Zoro Homepage

Antifatigue Mat, 3 ft L x 26 in W, 2 in Thickness, Black

  • Mfr # FLRFCA5XBK2535

  • Zoro # G301838293


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
3 ft
Width
26 in
Material
Polyester; Polyurethane
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLRFCA5XBK2535
Zoro #
G301838293
UPC #
841776101771
Country of Origin
China

Dimensions

Length
3 ft
Width
26 in
Thickness
2 in

Details

Item
Antifatigue Mat
Color
Black
Material
Polyester; Polyurethane
Mat Shape
Rectangle

Description

Designed specifically for use with stand-up desks, the ergonomic features of this premium mat actively encourage movement to help increase wellness as you work. Pressure points and a massage bar relieve strain caused by prolonged standing to help reduce fatigue. Contoured surface with raised sides encourages regular movement to help stimulate blood flow. Anti-slip base stays securely in place for enhanced stability. Nontoxic, phthalate-free material allows safe use in your office and around children and animals. Antimicrobial ingredient protects the mat from microbial deterioration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.