This item is Discontinued.

Floortex Antifatigue Mat, 30 in L x 20 in W, .2 in Thickness, Black FLRFCA42030XBK

Antifatigue Mat, 30 in L x 20 in W, .2 in Thickness, Black (Discontinued)

  • Mfr # FLRFCA42030XBK
  • Zoro # G901838273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLRFCA42030XBK
Zoro #
G901838273
UPC #
841776100057
Country of Origin
China

Dimensions

Length
30 in
Width
20 in
Thickness
.2 in

Details

Item
Antifatigue Mat
Color
Black
Material
Polyester; Polyurethane
Mat Shape
Rectangle

Description

Designed specifically for use with standing desks, this compact, ergonomic mat offers exceptional fatigue relief. Unique ergo bar massages your feet and helps you stretch your feet and legs. Raised massage pods and curves help relieve pressure on the feet during prolonged periods of standing. Its contoured surface and raised sides encourage regular movement to help stimulate blood flow and give superior fatigue relief. Antimicrobial content in body and cover protects the mat from microbial deterioration. Mat is ideal for barefoot workers. Anti-slip base prevents sliding on smooth surfaces to prevent frequent adjustments. Construction is nontoxic and phthalate-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.