Antifatigue Mat, 35 in L x 24 in W, 0.55 in Thickness, 100% Recycled Rubber, Black

  • Mfr # NREMFLRU0104

  • Zoro # G212933377


original price:  $52.99 , new price: $44.99 , 15 percent off
new price:  $44.99
/ea

Key Features

Color
Black
Length
35 in
Width
24 in
Thickness
0.55 in
Surface Material
100% Recycled Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NREMFLRU0104
Zoro #
G212933377
UPC #
841776114368
Country of Origin
India

Dimensions

Length
35 in
Width
24 in
Thickness
0.55 in
Size
24 in x 35 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
100% Recycled Rubber
Mat Shape
Rectangular

Description

Doortex heavy duty open-top anti-fatigue mat provides a highly effective all-weather outdoor entrance mat solution. The drainage hole design allows snow and water to flow through to retain the mats effectiveness. Heavy duty rubber construction gives excellent stability either in home or business environments. These mats are excellent with moisture and dirt removal. Rigid construction allows effective scraper surface for removing dirt from footwear. Not advised for indoor use.


  • Durable and hard wearing 100% recycled natural rubber construction
  • Extremely versatile for use anywhere that you need anti-fatigue and dirt / moisture removal capabilities
  • The honeycomb style hole structure enables excellent scraping of foot wear to remove dirt, debris and moisture
  • The open-top design traps dirt and moisture, allowing it to fall to the floor below. Also highly effective as an outdoor entrance mat
  • Natural rubber structure provides the perfect combination of durability, slip resistance and comfort. 100% biodegradable and 100% recyclable
  • Bevelled edging for added trip-resistance
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Anti-Fatigue ergonomic matting ideal for any environment where prolonged standing is required. For indoor and outdoor use. 24" x 35", 1 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.