Antifatigue Mat, 35 in L x 24 in W, 0.63 in Thickness, 100% Recycled Rubber, Black

  • Mfr # NRAFFLRU0100

  • Zoro # G612933366


original price:  $51.29 , new price: $43.99 , 14 percent off
new price:  $43.99
/ea

Key Features

Color
Black
Thickness
0.63 in
Surface Material
100% Recycled Rubber
Size
24 in x 35 in
Mat Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NRAFFLRU0100
Zoro #
G612933366
UPC #
841776114399
Country of Origin
India

Dimensions

Length
35 in
Width
24 in
Thickness
0.63 in
Size
24 in x 35 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
100% Recycled Rubber
Mat Shape
Rectangular

Description

Doortex Bubble mat is a cushioned rubber anti-fatigue mat that helps take the strain away from the back, legs and ankles when standing for prolonged periods in industrial environments. A heavy duty and highly effective all-weather outdoor mat solution. Raised multi-dome design top surface.


  • Durable and hard wearing 100% recycled natural rubber construction
  • Multiple bubble surface structure provides excellent anti-fatigue benefits to increase comfort and ease pressure on lower back, legs and feet
  • Ideal for use in warehouses, production lines, packaging areas, retail and many other standing work environments
  • Natural rubber structure provides the perfect combination of durability and slip resistance. 100% biodegradable and 100% recyclable
  • Bevelled edging for added trip-resistance
  • Easy to maintain and clean
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Anti-Fatigue ergonomic matting ideal for any environment where prolonged standing is required. 24" x 35", 1 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.