Zoro Homepage

Antifatigue Mat, 4 in L x 4 in W, 2 in Thickness, Plastic, Black

  • Mfr # FB4OCTOCON

  • Zoro # G803891147


product price: $29.15
/ea

Key Features

Color
Black
Length
4 in
Width
4 in
Thickness
2 in
Surface Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4OCTOCON
Zoro #
G803891147
UPC #
874951005120
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
2 in
Size
2 H x 4 W x 4 L

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Plastic
Mat Shape
Square

Description

At Floortex - Doortex- Octomat we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. We can guarantee authenticity and innovation for our products.

Features
  • Connectors to All Expanded Area Coverage Mat
  • Pack of 10
Specifications
  • Dimension: 2" H x 4" W x 4" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.