Shop FLOORTEX
See all product information
Create Account
Antifatigue Mat, 71 in L x 24 in W, 0.5 in Thickness, Foam PVC with leather effect vinyl cover
- Mfr # NRAFFLVF0001
- Zoro # G212933346
product price:
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
71 in
Thickness
0.5 in
Surface Material
Foam PVC with leather effect vinyl cover
Size
24 in x 71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NRAFFLVF0001
- Zoro #
- G212933346
- UPC #
- 841776114771
- Country of Origin
- China
- Item
- Antifatigue Mat
- Color
- Black
- Surface Material
- Foam PVC with leather effect vinyl cover
- Mat Shape
- Rectangular
Dimensions
- Length
- 71 in
- Width
- 24 in
- Thickness
- 0.5 in
- Size
- 24 in x 71 in
Description
Doortex multi-purpose anti-fatigue mats are produced from our unique material formulation to provide both comfort & body support. Ideal for use in the kitchen, around the home or in the working environment.
- Effective 1⁄2" gauge foam construction provides both comfort and body support
- The cushioned surface reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing
- Ideal for use in the kitchen, laundry room, office or any home or work location that requires prolonged standing
- Durable leather effect cover for added tactile comfort. Bevelled edge for added anti-trip safety. Water resistant easy clean top surface for low maintenance
- NOTE: Before placing your mat down, please ensure the floor is totally dry and dirt free for maximum stability. NOT FOR USE with high heal / stilettos healed footwear
- PRODUCT NOTE: Some slight surface impressions may be visible when your mat arrives due to the nature of the mat material and the packaging used. Any such marks should disappear within a few days once the mat is placed in a warm environment and in use. If required, help this process by gently applying heat to the specific area using a hairdryer. Use on a medium heat setting, to warm the mat surface from around 1" away, and gently smooth the mat surface by hand. Any such surface impressions will have no effect on the mats anti-fatigue performance
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Black, 24" x 71"; 1 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.