Antifatigue Mat, 32 in L x 20 in W, 0.8 in Thickness, Polyurethane with Polyester cover, Black

  • Mfr # CC2032BLK

  • Zoro # G806587450


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Length
32 in
Material
Polyurethane with Polyester cover
Thickness
0.8 in
Surface Material
Polyurethane with Polyester cover
Size
32 in x 20 in x 0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2032BLK
Zoro #
G806587450
UPC #
841776104451
Country of Origin
China

Dimensions

Length
32 in
Width
20 in
Thickness
0.8 in
Size
32 in x 20 in x 0.8 in

Details

Item
Antifatigue Mat
Color
Black
Material
Polyurethane with Polyester cover
Surface Material
Polyurethane with Polyester cover
Mat Shape
Rectangular

Description

When your kitchen activity means standing for long periods of time, improve your personal comfort with a luxury kitchen anti-fatigue mat. The Floortex Standing Comfort Mat's deep and supportive structure reduces fatigue when standing for long periods of time. Its soft cover is easy to clean. Use this comfort mat in studios, workshops and kitchens to improve your comfort. Suitable for carpet, rugs and hard floor.


  • Deep and padded mat structure helps relieves pressure to improve comfort when standing for long periods
  • Anti-slip base will not slip or travel on your floor; the mats bevelled edges and rounded corners help reduce risk of tripping
  • Use in your classroom, studio or kitchen to improve comfort wherever you stand
  • This classic cushioned comfort mat looks great in any environment. Available in a variety of colors
  • Helps to relieve pressure to give you superior support in your kitchen, laundry room, office, or other high-trafficked areas
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • An anti-microbial additive helps protect the mat surface from microbial deterioration 24/7. Size : 20" x 32"

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.