Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, 29 1/2 x 47 in, Rectangle

  • Mfr # 113047LEBV

  • Zoro # G609252746


product price: $56.59
/ea

Key Features

Color
Black
Thickness
0.09 in
Material
Vinyl
Maximum Carpet Thickness
1/4 in
Edge Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113047LEBV
Zoro #
G609252746
UPC #
841776101672
Country of Origin
China

Dimensions

Thickness
0.09 in
Maximum Carpet Thickness
1/4 in
Overall Width
29 1/2 in
Overall Length
47 in
Length
47 in
Width And Length
29.5 x 47
Overall Dimensions
47 x 29.5 x 0.09
Width
30 in

Details

Item
Chair Mat
Color
Black
Material
Vinyl
Edge Style
Straight
For Floor Type
Carpet
Body Shape
Rectangular
Back Texture
Studded
Product Type
Chair Mat
Features
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Includes
Chair Mat Only
For Use In
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Floor Type
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Mat Surface Material
Vinyl
Waterproof
Yes
Shape
Rectangular
Weight Limit
180 lbs
Weight
5.95 lbs
Recycled Content
Up to 20%
Edges
Straight
Anti Slip Backing
No
Application
Gripper back for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Backing
Gripper
Assembly Required
No
Capacity
180 lbs

Description

Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 29 1/2 in, Overall Length 47 in, Material PVC, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.