Zoro Homepage

Chair Mat, 29 1/2 x 47 in, Rectangle

  • Mfr # 123047HEBV

  • Zoro # G909252743


product price: $47.15
/ea

Key Features

Color
Black
Thickness
0.07 in
Material
Vinyl
Overall Length
47 in
Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123047HEBV
Zoro #
G909252743
UPC #
841776101665
Country of Origin
China

Dimensions

Thickness
0.07 in
Overall Length
47 in
Overall Width
29 1/2 in
Width And Length
29.5 x 47
Width
30 in
Overall Dimensions
47 x 29.5 x 0.08
Length
47 in

Details

Item
Chair Mat for Hard Floor,Rectangular,Bla
Color
Black
Material
Vinyl
Body Shape
Rectangular
Edge Style
Straight
For Floor Type
Hard Floors
Back Texture
Smooth
Product Type
Chair Mat
Weight
4.70 lbs
Capacity
180 lbs
For Use In
Smooth back for hard floor use. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Shape
Rectangular
Includes
Chair Mat Only
Floor Type
Smooth back for hard floor use. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Edges
Straight
Mat Surface Material
Vinyl
Waterproof
Yes
Backing
Smooth
Recycled Content
Up to 20%
Weight Limit
180 lbs
Application
Smooth back for hard floor use. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty
Assembly Required
No
Anti Slip Backing
No
Features
Smooth back for hard floor use. Product Size - Rectangular - 29.5" x 47" Limited Lifetime Warranty

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.08 in, Overall Width 29 1/2 in, Overall Length 47 in, Material PVC, Body Shape Rectangle, Color Black, Back Texture Smooth, For Floor Type Hard Floors, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.