Zoro Homepage

Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet

  • Mfr # FRAB119026EV

  • Zoro # G7346276


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular 36" x 48" Limited Lifetime Warranty
Overall Dimensions
48 x 36 x 0.11
Color
Fresh Mist
Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRAB119026EV
Zoro #
G7346276
UPC #
874951001290
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
48 x 36 x 0.11
Thickness
0.11 in
Overall Length
48 in
Overall Width
36 in
Maximum Carpet Thickness
3/8 in
Width
36 in
Length
48 in
Width And Length
36 x 48

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular 36" x 48" Limited Lifetime Warranty
Color
Fresh Mist
Backing
Gripper
Material
Antimicrobial PVC
Edges
Straight
Product Type
Chair Mat
Edge Style
Straight
Includes Lip
No
Body Shape
Rectangular
Back Texture
Studded
For Floor Type
Carpet
Capacity
180 lbs
Features
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular 36" x 48" Limited Lifetime Warranty
Application
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular 36" x 48" Limited Lifetime Warranty
Anti Slip Backing
No
Assembly Required
No
Weight Limit
180 lbs
Includes
Chair Mat Only
For Use In
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular 36" x 48" Limited Lifetime Warranty
Weight
6.10 lbs
Waterproof
Yes
Recycled Content
Up to 25%
Mat Surface Material
Antimicrobial PVC

Description

Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 36 in, Overall Length 48 in, Material Antimicrobial PVC, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.