Chair Mat 36"x48", Traditional Lip Shape, for Carpet (Discontinued)
- Mfr # FC119240LV
- Zoro # G0053650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC119240LV
Zoro #
G0053650
UPC #
874951003713
Country of Origin
United Kingdom
Dimensions
Thickness
0.16 in
Lip Dimensions
20 in x 10 in
Width
36 in
Length
48 in
Diameter
36 in
Details
Item
Chair Mat
Shape
Rectangular
Color
Clear
Green Certification or Other Recognition
GREENGUARD, RheinlandGreen Product
Material
Vinyl
Application
Workstation, Home, Desk Protection, Office
Features
Lead-free, Straight Edge, Wear Resistant, Damage Resistant, Cadmium-free, Gripper, Tin-free, Phthalate-free, BPA Free, Eco-friendly, Ergonomic; Environmentally Friendly
Recycled Content
25%
Standards
TAA Compliant
Description
AdvMat,PP Carpet Rect. Lip,36"x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.