Chair Mat 38"x39", Nonagon Shape, Clear, for Hard Floor

  • Mfr # FC121001009R

  • Zoro # G7320586


product price: $62.99
/ea

Key Features

Shape
Nonagon
Floor Type
Smooth back for use on all types of hard floor. Product Size - 9 Sided Max 38" x 39" Limited Lifetime Warranty
Overall Dimensions
39 x 38 x 0.075
Color
Clear
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC121001009R
Zoro #
G7320586
UPC #
874951002938
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
39 x 38 x 0.075
Thickness
0.08 in
Overall Length
39 in
Overall Width
38 in
Length
39 in
Width And Length
38 x 39
Width
38 in

Details

Item
Chair Mat
Shape
Nonagon
Floor Type
Smooth back for use on all types of hard floor. Product Size - 9 Sided Max 38" x 39" Limited Lifetime Warranty
Color
Clear
Edges
Straight
Backing
Smooth
Material
Polycarbonate
Product Type
Chair Mat
Includes Lip
No
Back Texture
Smooth
Body Shape
Nonagon
For Floor Type
Hard Floors
Edge Style
Straight
For Use In
Smooth back for use on all types of hard floor. Product Size - 9 Sided Max 38" x 39" Limited Lifetime Warranty
Features
Smooth back for use on all types of hard floor. Product Size - 9 Sided Max 38" x 39" Limited Lifetime Warranty
Weight Limit
250 lbs
Anti Slip Backing
No
Capacity
250 lbs
Application
Smooth back for use on all types of hard floor. Product Size - 9 Sided Max 38" x 39" Limited Lifetime Warranty
Assembly Required
No
Waterproof
Yes
Weight
2.95 lbs
Mat Surface Material
Polycarbonate
Includes
Chair Mat Only

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 38 in, Overall Length 39 in, Material Polycarbonate, Body Shape Nonagon, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.