Zoro Homepage

Chair Mat, 40 x 53 in, Rectangle

  • Mfr # FC124053EG

  • Zoro # G4337454


product price: $333.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Floor Type
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 40" x 53"
Overall Dimensions
53 x 40 x 0.2
Color
Crystal Clear
Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC124053EG
Zoro #
G4337454
UPC #
874951002884
Country of Origin
China

Dimensions

Overall Dimensions
53 x 40 x 0.2
Thickness
0.24 in
Overall Width
40 in
Overall Length
53 in
Width And Length
40 x 53
Length
53 in
Width
40 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 40" x 53"
Color
Crystal Clear
Material
Tempered Glass
Edges
Straight
Product Type
Chair Mat
Includes Lip
No
Back Texture
Smooth
Body Shape
Rectangular
Edge Style
Straight
For Floor Type
Carpet, Hard Floors
Weight
44.00 lbs
Backing
Smooth
Capacity
1000 lbs
Weight Limit
1000 lbs
Anti Slip Backing
No
Application
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 40" x 53"
Features
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 40" x 53"
For Use In
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 40" x 53"
Waterproof
Yes
Assembly Required
No
Includes
Chair Mat & 12 Silicone Pads Only
Mat Surface Material
Tempered Glass

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.24 in, Overall Width 40 in, Overall Length 53 in, Material Tempered Glass, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.