Zoro Homepage

Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet

  • Mfr # FR31341526LV

  • Zoro # G7376358


product price: $93.59
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Shape
Lipped
Floor Type
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular including lip 45" x 53" (Lip Size 25" x 12") Limited Lifetime Warranty
Overall Dimensions
53 x 45 x 0.11
Color
Translucent
Thickness
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR31341526LV
Zoro #
G7376358
UPC #
874951003225
Country of Origin
China

Dimensions

Overall Dimensions
53 x 45 x 0.11
Thickness
0.10 in
Lip Dimensions
25 in x 12 in
Overall Length
53 in
Overall Width
43 in
Lip Length
25 in
Maximum Carpet Thickness
3/8 in
Lip Width
12 in
Width And Length
45 x 53
Length
53 in
Width
45 in

Details

Item
Chair Mat
Shape
Lipped
Floor Type
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular including lip 45" x 53" (Lip Size 25" x 12") Limited Lifetime Warranty
Color
Translucent
Material
Vinyl
Backing
Gripper
Edges
Straight
Product Type
Chair Mat
For Floor Type
Carpet
Body Shape
Lipped
Includes Lip
Yes
Lip Shape
Rectangluar
Edge Style
Straight
Back Texture
Studded
Includes
Chair Mat Only
For Use In
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular including lip 45" x 53" (Lip Size 25" x 12") Limited Lifetime Warranty
Features
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular including lip 45" x 53" (Lip Size 25" x 12") Limited Lifetime Warranty
Weight
10.02 lbs
Weight Limit
180 lbs
Application
Gripper back for use on standard pile carpets up to 3/8" thick including carpet pad. Not suitable for hardwood or hard floor applications. Product Size - Rectangular including lip 45" x 53" (Lip Size 25" x 12") Limited Lifetime Warranty
Waterproof
Yes
Assembly Required
No
Recycled Content
Up to 20%
Capacity
180 lbs
Anti Slip Backing
No
Mat Surface Material
Vinyl

Description

Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 43 in, Overall Length 53 in, Material PVC, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.