Zoro Homepage

Chair Mat 47"x35", Rectangular Shape, Clear, for Hard Floor

  • Mfr # FCM12895ER

  • Zoro # G7346337


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Smooth back heavy duty specification for use on hard floors and all piles of carpet. Product Size - Rectangular 35” x 47" Limited Lifetime Warranty
Overall Dimensions
47 x 35 x 0.2
Color
Clear
Thickness
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM12895ER
Zoro #
G7346337
UPC #
874951001771
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
47 x 35 x 0.2
Thickness
0.20 in
Overall Width
35 in
Overall Length
47 in
Width And Length
35 x 47
Length
47 in
Width
35 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Smooth back heavy duty specification for use on hard floors and all piles of carpet. Product Size - Rectangular 35” x 47" Limited Lifetime Warranty
Color
Clear
Material
Polycarbonate
Edges
Beveled
Backing
Smooth
Product Type
Chair Mat
For Floor Type
Carpet, Hard Floors
Edge Style
Beveled
Body Shape
Rectangular
Back Texture
Smooth
Includes Lip
No
Mat Surface Material
Polycarbonate
Includes
Chair Mat Only
Application
Smooth back heavy duty specification for use on hard floors and all piles of carpet. Product Size - Rectangular 35” x 47" Limited Lifetime Warranty
Features
Smooth back heavy duty specification for use on hard floors and all piles of carpet. Product Size - Rectangular 35” x 47" Limited Lifetime Warranty
Capacity
500 lbs
Weight
13.90 lbs
Weight Limit
500 lbs
Anti Slip Backing
No
Waterproof
Yes
Assembly Required
No
For Use In
Smooth back heavy duty specification for use on hard floors and all piles of carpet. Product Size - Rectangular 35” x 47" Limited Lifetime Warranty

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Beveled, Thickness 0.2 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.